316 Standard Fit Shoulder Screw
- Mfr # STR602M7X55
- Zoro # G923940657
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Minimum Thread Length
11 mm
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
Shoulder Diameter
7 mm
Head Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR602M7X55
- Zoro #
- G923940657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 11 mm
- Shoulder Diameter
- 7 mm
- Head Diameter
- 12 mm
- Head Height
- 5 mm
- Thread Size
- M6x1.00
- Shoulder Length
- 55 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 66 mm
- Length
- 66 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.