316 Standard Fit Shoulder Screw

  • Mfr # STR602M8X100
  • Zoro # G023940656
product price: 
$
28.79
/ea

Key Features

Material
Stainless Steel
Precision Screw
Yes
Head Texture
Knurled
Shoulder Length
100 mm
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X100
Zoro #
G023940656
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
100 mm
Shoulder Diameter
8 mm
Head Diameter
13 mm
Overall Length
111 mm
Minimum Thread Length
11 mm
Head Height
5.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M6x1.00
Length
111 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Precision Screw
Yes
Head Texture
Knurled
Drive Type
Internal Hex
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Shear Strength
37,500 psi
Head Type
Knurled
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Material Quality Standards
ASTM A276
Dimensional Standards
ISO 7379-1983
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews