316 Standard Fit Shoulder Screw
- Mfr # STR602M8X120
- Zoro # G423942014
product price:Â
$
81.89
/ea
Key Features
Thread Size
M6x1.00
Material
Stainless Steel
System of Measurement
Metric
Minimum Thread Length
11 mm
Shear Strength
37,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X120
- Zoro #
- G423942014
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- System of Measurement
- Metric
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Material Grade/Class
- 316
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Minimum Thread Length
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5.5 mm
- Overall Length
- 131 mm
- Shoulder Length
- 120 mm
- Shoulder Diameter
- 8 mm
- Length
- 131 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.