316 Standard Fit Shoulder Screw
- Mfr # STR602M8X140
- Zoro # G423941024
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
B83
Head Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material Quality Standards
ASTM A276
Overall Length
151 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X140
- Zoro #
- G423941024
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- System of Measurement
- Metric
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Head Type
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 151 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 11 mm
- Thread Size
- M6x1.00
- Head Height
- 5.5 mm
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 140 mm
- Length
- 151 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.