Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M8X6
  • Zoro # G523940743

product price: 
$
15.99
/ea

Key Features

Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
Finish
Passivated
Shoulder Diameter
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X6
Zoro #
G523940743
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
8 mm
Head Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
11 mm
Shoulder Length
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M6x1.00
Overall Length
17 mm
Head Height
5.5 mm
Length
17 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
Finish
Passivated
Drive Type
Internal Hex
System of Measurement
Metric
Tensile Strength
75,000 psi
Precision Screw
Yes
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Material Quality Standards
ASTM A276
Material Grade/Class
316
Rockwell Hardness
B83
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.