Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M9X10
  • Zoro # G323941681

product price: 
$
72.89
/ea

Key Features

Thread Size
M8x1.25
Shoulder Length
10 mm
Head Type
Knurled
Head Diameter
14 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M9X10
Zoro #
G323941681
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Shoulder Length
10 mm
Head Diameter
14 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
13 mm
Shoulder Diameter
9 mm
Head Height
6 mm
Overall Length
23 mm
Length
23 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Rockwell Hardness
B83
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Head Texture
Knurled
Precision Screw
Yes
Material Grade/Class
316
Tensile Strength
75,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.