Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M9X12
  • Zoro # G623940551

product price: 
$
88.39
/ea

Key Features

Head Height
6 mm
Tensile Strength
75,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
25 mm
Material Quality Standards
ASTM A276
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M9X12
Zoro #
G623940551
UPC #
-
Country of Origin
United States

Dimensions

Head Height
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
25 mm
Thread Size
M8x1.25
Minimum Thread Length
13 mm
Shoulder Diameter
9 mm
Shoulder Length
12 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
14 mm
Length
25 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316
Rockwell Hardness
B83
Head Texture
Knurled
Head Type
Knurled
Finish
Passivated
Minimum Yield Strength
30,000 psi
Precision Screw
Yes
Shear Strength
37,500 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 12 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.