316 Standard Fit Shoulder Screw

  • Mfr # STR602M9X16
  • Zoro # G023941875
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75,000 psi
Shoulder Diameter
9 mm
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M9X16
Zoro #
G023941875
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
14 mm
Thread Size
M8x1.25
Shoulder Length
16 mm
Head Height
6 mm
Overall Length
29 mm
Length
29 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Material
Stainless Steel
Head Type
Knurled
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Material Grade/Class
316
Drive Type
Internal Hex
Shear Strength
37,500 psi
Rockwell Hardness
B83
Precision Screw
Yes
Material Quality Standards
ASTM A276
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products