316 Standard Fit Shoulder Screw

  • Mfr # STR602M9X18
  • Zoro # G123940365
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B83
Shoulder Length
18 mm
Head Height
6 mm
Shear Strength
37,500 psi
Thread Size
M8x1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M9X18
Zoro #
G123940365
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
18 mm
Head Height
6 mm
Thread Size
M8x1.25
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
9 mm
Head Diameter
14 mm
Overall Length
31 mm
Minimum Thread Length
13 mm
Length
31 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Shear Strength
37,500 psi
Head Texture
Knurled
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Material
Stainless Steel
Finish
Passivated
Drive Type
Internal Hex
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Head Type
Knurled
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews