Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M9X4
- Zoro # G423941109
product price:Â
$
45.39
/ea
Key Features
System of Measurement
Metric
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M9X4
- Zoro #
- G423941109
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 6 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 4 mm
- Head Diameter
- 14 mm
- Thread Size
- M8x1.25
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter
- 9 mm
- Overall Length
- 17 mm
- Length
- 17 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.