316 Standard Fit Shoulder Screw
- Mfr # STR602M9X60
- Zoro # G323941698
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M9X60
- Zoro #
- G323941698
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Finish
- Passivated
- System of Measurement
- Metric
- Material Grade/Class
- 316
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 60 mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter
- 9 mm
- Head Diameter
- 14 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 73 mm
- Head Height
- 6 mm
- Thread Size
- M8x1.25
- Length
- 73 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.