Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31/64" Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-104844

  • Zoro # G9560101


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
31/64 in
Number of Flutes
2
Shank Dia.
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-104844
Zoro #
G9560101
UPC #
888226075701
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
6xD
Flute Length
3 in
Drilling Depth
3"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 3/4 in
Maximum Drilling Depth
3 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Metalworking
Flute Type
Spiral
List Number
450
Decimal Equivalent
0.4844
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Spiral Direction
Right Hand
Web Construction
Split
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
C2
Drill Bit Point Type
4 Facet Point
Web Thinning
Thinned
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.