Shop All Clevis Pins
Zoro Select
3/16x1 S.S. GROOVED CLEVIS
Mfr # WWG-CLPGSRR-038
Zoro # G2920355
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-038
- Zoro # G2920355
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 29/32 in |
Fastener Length | 1 in |
Length | 1 in |
Overall Length | 1" |
Head Diameter | 5/16 in |
Shank Length | 1 in |
Pin Diameter | 3/16 in |
Maximum Usable Length | 29/32 in |
Details
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 29/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (79564)
- ZORO SELECT 3/16x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-037)
- ZORO SELECT 3/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-040)
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK10 (WWGCLPZBP053)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Single Hole Clevis Pins 3PK (75804)
- Zoro Select Clevis Pins