32 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
- Mfr # 1BY27
- Zoro # G1786032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1BY27
Zoro #
G1786032
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
32
Drive Size
1/8 in
Head Height
1/16 in
Thread Length
7/8 in
Head Dia.
5/16 in
Dia./Thread Size
#10-32
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
145,000 psi
Item
Socket Head Cap Screw
Thread Style
Fully Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Class
3A
Thread Type
Fine
Head Type
Button
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Head Height 1/16 in, Thread Style Fully Threaded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.