Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A

  • Mfr # BULK-RS-H60-915

  • Zoro # G9724355


product price: $11.39
/ea

Key Features

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-915
Zoro #
G9724355
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
1 ft
Length
12"
Width
12"
Thickness
3/32"
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.09375 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Application
Oil Resistant
Color
Black
Material
Buna-N
Water Resistance
Good
Thickness Tolerance
+/-0.013 in
Texture
Smooth
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Compression Set
33 %
Shape
Sheet
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Density
1.5 g/cc
Tensile Strength
1,000 psi

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.