Zoro Homepage

3/32" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A

  • Mfr # BULK-RS-NHS50-875

  • Zoro # G3390143


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-875
Zoro #
G3390143
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Thickness
3/32"
Length
36"
Overall Length
36 in
Overall Width
4 in
Overall Thickness
0.09375 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 510
Grade
High Strength
Type
High Grade
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Application
General Purpose
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Oil Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Abrasion Resistance
Good
Thickness Tolerance
+/-0.013 in
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
30 %
Texture
Smooth
Chemical Resistance
Fair
Shape
Strip
Weather Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.