Shop ZORO SELECT

3/4"-10 Socket Head Cap Screw, Socket, Zinc Plated Steel, 6-1/2 in Length, 5 PK

  • Mfr # U07001.075.0650
  • Zoro # G5581615

product price: 
$
40.89
/pk of 5, $8.18/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
5/8 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07001.075.0650
Zoro #
G5581615
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C45
Temp. Range
-65 Degrees to 300 Degrees F
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
170,000 psi
Fastener Finish
Zinc Plated
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 6 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.