Standard Head Socket Cap Screw, PK100

  • Mfr # 31C237KCS
  • Zoro # G122968063
product price: 
$
198.99
/pk of 100, $1.99/ea
Free Shipping & Returns

Key Features

Socket Head
Dimensional Standards
ANSI B 18.3
Finish
Black Oxide
Material
Alloy Steel
Thread Size
5/16"-18
Rockwell Hardness
C38 to C43
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31C237KCS
Zoro #
G122968063
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2 3/8 in
Maximum Head Height
0.312 in
Minimum Thread Length
1 1/8 in
Head Diameter
0.469 in
Head Height
0.312 in
Drive Size
1/4 in
Minimum Head Height
0.306 in

Details

Dimensional Standards
ANSI B 18.3
Finish
Black Oxide
Material
Alloy Steel
Rockwell Hardness
C38 to C43
Material Quality Standards
ASTM A574
Thread Type
Coarse
Head Type
Socket
Drive Type
Socket
Item
Standard Socket Head Cap Screw
System of Measurement
Inch
Type
Socket Head Cap Screw
Thread Style
Partially Threaded
Thread Fit
3A
Minimum Yield Strength
162,000 psi
Seal Material
None
Material Grade/Class
Grade 8
Head Texture
Knurled
Color
Black
Non-Marring Tip
No
Thread Direction
Right Hand
Tensile Strength
180,000 psi
Sealing Gasket
No
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 3/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products