3/4"-10 Socket Head Cap Screw, Flat, Black Oxide Steel, 1-1/4 in Length, 5 PK
Mfr # U07410.075.0125
Zoro # G2861997
product price:Â $7.15
/pk 5, $1.43/eaKey Features
Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07410.075.0125
Zoro #
G2861997
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Screw Length
1-1/4 in
Drive Size
1/2 in
Head Height
0.396 in
Vented Hole Size
Not Vented
Thread Length
1 1/4 in
Min. Thread Length
1 1/4 in
Head Diameter
1.438 in
Minimum Thread Length
1-1/4 in
Head Dia.
1.438 in
Length
1 1/4 in
Dia./Thread Size
3/4"-10
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.