Standard Head Socket Cap Screw, PK100
- Mfr # M5C45KCS
- Zoro # G922968720
product price:Â
$
53.79
/pk of 100, $0.54/ea
Key Features
Socket Head
Drive Size
4 mm
Minimum Head Height
4.86 mm
Type
Socket Head Cap Screw
Head Diameter
8.5 mm
Minimum Thread Length
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5C45KCS
- Zoro #
- G922968720
- UPC #
- -
- Country of Origin
- United States
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Temperature - Minimum
- -20 Degrees F
- Finish
- Black Oxide
- Material
- Alloy Steel
- Temperature - Maximum
- 400 Degrees F
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Sealing Gasket
- No
- Head Texture
- Knurled
- Thread Type
- Coarse
- Seal Material
- None
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Color
- Black
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 4 mm
- Minimum Head Height
- 4.86 mm
- Head Diameter
- 8.5 mm
- Minimum Thread Length
- 22 mm
- Maximum Head Height
- 5 mm
- Fastener Length
- 45 mm
- Head Height
- 5 mm
- Thread Size
- M5x0.80
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 22 mm, Fastener Length 45 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.