Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 11 in L
Mfr # U04104.075.1100
Zoro # G2896245
product price:Â
$
7.69
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
11 in
Head Width
1-1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.075.1100
- Zoro #
- G2896245
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 11 in
- Head Width
- 1-1/8 in
- Min. Thread Length
- 2 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 2 in
- Screw Size
- 3/4 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 11 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov