Shop ZORO SELECT

3/4"-10 Socket Head Cap Screw, Flat, Black Oxide Steel, 6-1/2 in Length

  • Mfr # U07410.075.0650
  • Zoro # G2861909

product price: 
$
12.59
/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07410.075.0650
Zoro #
G2861909
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Partially Threaded
Head Angle (Deg.)
82 Degrees
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Countersink Angle
82 Degrees
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Flat
Material Grade
Alloy Steel
Min. Tensile Strength
135,000 psi
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 6 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products