3/4"-10 Socket Head Cap Screw, Flat, Black Oxide Steel, 1-1/2 in Length, 105 PK

  • Mfr # B07410.075.0150

  • Zoro # G5613870


product price: $159.99
/pk 105, $1.52/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07410.075.0150
Zoro #
G5613870
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Screw Length
1-1/2 in
Drive Size
1/2 in
Thread Length
2 in
Head Height
0.396 in
Min. Thread Length
2 in
Head Diameter
1.437 in
Minimum Thread Length
2 in
Dia./Thread Size
3/4"-10
Length
1 1/2 in
Head Dia.
1.4375 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Finish Type
Black Oxide
Dimensional Standards
ASME B18.3
Material Type
Steel
Countersink Angle
82 Degrees
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
135,000 to 145,000 psi

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 1 1/2 in, Head Height 0.396 in, Head Diameter 1.437 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products