Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" 500 psi Low Lead Brass Hose Barb

  • Mfr # 707042-12

  • Zoro # G6214494


product price: $29.75
/ea

Key Features

For Hose I.D.
3/4 in
Material
Low Lead Brass
Max. Pressure
500 psi
Thread Type
GHT
Barb Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707042-12
Zoro #
G6214494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
3/4"
Tube Size
3/4"
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Barbed Hose Fitting - Coupling Set
For Hose I.D.
3/4 in
Material
Low Lead Brass
Max. Pressure
500 psi
Thread Type
GHT
Fitting Connection Type
Hose Barb x Hose Barb
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Barb
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Low Lead Brass
Fitting Style
Straight
Hose Fitting A Connection Type
Hose Barb
Material Grade
CA2745
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
500 psi

Description

The ZORO SELECT - 707042-12 is a member of the Push-On Hose Fittings category created to simplify connection procedures in different industrial or commercial operations. It is intended for use in connecting hose lines for varied operations and is designed explicitly for push-on fittings. This fitting is intended for installations without the need for clamps or ferrules.

Key Features:

  • Push-On Hose Fitting: Represents the type of mechanism the product uses, indicating that it can be installed swiftly without the need for additional tools or accessories.
  • Material: This fitting is made from strong materials and is constructed of strong materials for use in various applications.
  • Functional diameter: The effective inner diameter of the fitting - this attribute dictates the size of the hose that can be accommodated by the fitting. It is intended for use with varying hose sizes within its functional diameter.
  • Connection Type: Describes the manner in which the fitting connects to hoses or tubing, providing insight into its compatibility and installation processes.
  • Operating Pressure range: Specifies the range of pressure the fitting can withstand, offering an understanding of its compatibility with different systems and applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.