Zoro Homepage

3/4" Brass Insert Tube Support 50PK

  • Mfr # 2030X12

  • Zoro # G7414242


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Tube Size
3/4 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030X12
Zoro #
G7414242
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Compatible Tube Inner Diameter
9/16 in
Overall Length
1 1/32 in

Details

Item
Tube Insert
Tube Fitting Material
Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Insert
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi
Pipe Fitting Connection Type
Insert
Compliance
Conforms to SAE, ASA, and ASME Specifications
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Insert
Basic Pipe Fitting Shape
Insert
Fitting Material
Brass
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
2,000 psi
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Insert
Operating Temperature - Minimum
65 Degrees F
System of Measurement
Imperial
For Media Type
Air, Gases
Operating Pressure - Maximum
2,000 psi
Material Grade
C26000
Operating Temperature - Maximum
250 Degrees F

Description

Tube Insert, Application Not Applicable, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/4 in, Compatible Tube Inner Diameter 9/16 in, Fitting Material Brass, Material Grade C26000, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.