Zoro Homepage

3/4" Butt Weld 304L SS Cap Sch 10

  • Mfr # 4381008610

  • Zoro # G2532582


product price: $14.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381008610
Zoro #
G2532582
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
1 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Standards
Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Pipe Fitting Schedule/Class
Schedule 10
Material Grade
304L
Class
Class 150
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Schedule
10

Description

Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 304L, Class Class 150, For Pipe Schedule 10, Butt Weld, 1 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.