Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Butt Weld 304L SS Stub End Type A Sch 40

  • Mfr # 4381023810

  • Zoro # G2817473


product price: $37.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Stub End
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023810
Zoro #
G2817473
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Outside Diameter
1 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Stub End
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Stub End
Basic Pipe Fitting Material
Metal
Item
Stub End Type A
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
End
Standards
Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Color
Silver
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Material Grade
304L
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Schedule
40

Description

Stub End Type A, Stainless Steel, 304L, For Pipe Schedule 40, 3/4 in, Butt Weld, 1 in, 3/4 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.