Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Dock Washer Galvanized, 1 BOX OF 25 POUNDS

  • Mfr # 75WDOCG

  • Zoro # G722725592


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.280 in
Material
Steel
Finish
Galvanized
Thickness Tolerance
=+/-.05
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WDOCG
Zoro #
G722725592
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
0.280 in
For Screw Size
3/4 in
Outside Diameter
3.01 in
Minimum Thickness
0.230 in

Details

Material
Steel
Finish
Galvanized
Thickness Tolerance
=+/-.05
System of Measurement
Inch
Rockwell Hardness
B68
Item
Flat Washer

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.