Zoro Homepage

3/4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall

  • Mfr # TEE422

  • Zoro # G3629516


product price: $26.69
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
Tee
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE422
Zoro #
G3629516
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
3/4 in
Wall Thickness
2 in
For Iron Pipe Size
3/4"
Fits Pipe Size
3/4 in
For Pipe Size
3/4 in
Inside Diameter
3/4 in

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 3/4 in, Standards ASTM C379, ASTM C547, ASTM E84, Outside Diameter 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.