Zoro Homepage

3/4" FNPS Galvanized Merchant Coupling

  • Mfr # 61104

  • Zoro # G3265211


product price: $1.49
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61104
Zoro #
G3265211
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/2 in
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side A Outside Diameter
3/4 in

Details

Item
Merchant Coupling
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Standards
AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Fitting Side A Type
NPSC
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Seal
No
Finish/Coating
Galvanized
Color
Gray
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
For Pipe Schedule
40
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPSC
Application
Potable Water
Class
Class 150

Description

Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPSC, 3/4 in, 14, 3/4 in, Female, NPSC, 1 5/16 in, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.