3/4" FNPT 304/304L SS 90 Degree Elbow
Mfr # 1500300112
Zoro # G8228245
product price: $40.59
/eaKey Features
Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500300112
Zoro #
G8228245
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Description
90 Degrees Elbow, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 3/4 in, Female, NPT, 1 3/4 in, 11 1/2, 3/4 in, Female, NPT, 1 3/4 in, 11 1/2, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.