Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVV500P-12
Zoro #
G0352171
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Length
5.25 in
Description
Ball Valve, Body Material Brass, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material PTFE, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.