Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 32H963

  • Zoro # G5033813


product price: $52.49
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H963
Zoro #
G5033813
UPC #
190735463031
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.49 in
Handle Length
5 in
Nominal Valve Size
3/4 in
Handle Height
2.3 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 425 Degrees F
Ball Valve Product Group
Manual
Stem Material
Steel
Handle Type
Lever
Handle Material
Steel
Seat Material
RPTFE
Body Material
Carbon Steel
Max. Pressure
3,000 PSI CWP
Seal Material
RPTFE
Type
Two Piece
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
29.76
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 1
Female
Color - Valve Body
Black
Color - Valve Handle
Blue
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Operating Temperature - Maximum
425 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.