Zoro Homepage

3/4" FNPT Galvanized 45 Degree Elbow

  • Mfr # 1MPE4

  • Zoro # G0316425


product price: $14.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPE4
Zoro #
G0316425
UPC #
190735906057
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
3/4"

Details

Item
Elbow, 45 Degrees
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Galvanized Forged Steel
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Color
Silver
Includes Seal
No
Class
Class 3000
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.