Zoro Homepage

3/4" FNPT Galvanized Half Coupling

  • Mfr # 1MPJ1

  • Zoro # G0423367


product price: $4.39
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPJ1
Zoro #
G0423367
UPC #
190735907030
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1-3/8"
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Half Coupling
Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Material
Galvanized Forged Steel
Class
Class 3000
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Color
Silver
Fitting Side A Pipe Threading
14
Includes Seal
No
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No

Description

Half Coupling, Forged Steel, Galvanized, Class Class 3000, 3/4 in, Female, NPT, 14, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.