Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSTW-75

  • Zoro # G4976973


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSTW-75
Zoro #
G4976973
UPC #
00190735463291
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Stem Material
Stainless Steel
Handle Material
304 Stainless Steel
Max. Pressure
1,000 PSI CWP
Standards
ASTM A351, MSS SP-110
Stem Type
Blowout Proof
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Stainless Steel
Seat Material
RPTFE
Ball Valve Product Group
Manual
Seal Material
RPTFE
Type
Two Piece
Flow Pattern
L Flow
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
30
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Handle - Locking
Locking
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Vacuum Service Rating
29.9 in Hg
Maximum Pressure - Steam
150 PSI WSP
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.