Shop All Y & Basket Strainers
Zoro Select
3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H624
Zoro # G4968591
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Product Information
- Brand Zoro Select
- MFR # 20H624
- Zoro # G4968591
- UPC # 190735420614
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Height | 2-7/16" |
Width | 3-3/4" |
Length | 3 3/4 in |
Perforated Screen Size | 0.062 in |
Details
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 3 3/4 in, Height 2 1/2 in, Blow Off Port 3/8 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Tube, Vacuum Breaker, 1 1/4 x 9 In (P6001-A-AA-CP)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- HILLMAN Utility Wire, 50 ft L, 9 Gauge, Galvanized Steel (50140)
- KOHLER Twin Ell (9663-NA)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-25)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-100)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- Zoro Select Y & Basket Strainers