3/4" FNPT x MNPT Brass Ball Valve Inline (Discontinued)
- Mfr # XV501P-12-04
- Zoro # G6142997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XV501P-12-04
Zoro #
G6142997
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Details
Body Material
Brass
Body Style
Inline
Ball Material
Chrome Plated Brass
Max. Steam Pressure
150 PSI WSP
Body Seal Material
PTFE
Connection Type
FNPT x MNPT
Handle Material
Plated Steel
Ball Valve Basic Body Material
Brass
Stem Type
Blowout Proof
Temp. Range
0 Degrees to 350 Degrees F
Seat Material
PTFE
Handle Type
Tee
Valve Structure
2-Piece
Max. Pressure
600 psi CWP
Port
Standard
Stem Material
Brass
Item
Ball Valve
Ball Valve Product Group
Manual
Seal Material
PTFE
Sub-Category
Brass Ball Valves
Description
Ball Valve, Body Material Brass, Ball Material Chrome Plated Brass, Handle Type Tee, Seal Material PTFE, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.