Zoro Homepage

3/4" FSW 316/316L SS 45 Degree Elbow

  • Mfr # 1501300318

  • Zoro # G8015777


product price: $47.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
FSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501300318
Zoro #
G8015777
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FSW
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A182/ASME SA182, ASME B16.11
Fittings Sub-Category
Elbows
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Class
Class 3000
Includes Seal
No
Fitting Side A Gender
Female
Color
Silver
Material Grade
316/316L
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Electro Polished
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side B Type
Socket

Description

45 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.