Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Low Lead Brass Female Coupling

  • Mfr # 700066-1212

  • Zoro # G6164672


product price: $27.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700066-1212
Zoro #
G6164672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Compression Thread Size
1-18
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size A
1-18
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Pipe Size
3/4"
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-14
Thread Size 1
1-18
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Max. Pressure
120 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Coupling
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Application
Gasoline, Oils, Potable Water
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
120 psi
System of Measurement
Imperial
Fitting Shape
Straight
Connection
Compression x FNPT
Pressure (PSI)
120
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
120 psi
For Media Type
Fuels, Oils, Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 1-18, Thread Size B 3/4-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.