Zoro Homepage

3/4" Low Lead Brass Nut

  • Mfr # 700261-12

  • Zoro # G9721065


product price: $13.39
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Tube Size
3/4 in
Standards
NSF 61 Annex G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700261-12
Zoro #
G9721065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/4 in
Compression Thread Size
1-18
Overall Length
11/16 in
Compatible Tube Outer Diameter
3/4 in
Thread Size
1"-8

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Standards
NSF 61 Annex G
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Max. Pressure
120 psi
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
System of Measurement
Imperial
Application
Potable Water
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Shape
Nut
Connection
Compression
Pressure (PSI)
120
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
120 psi
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
65 Degrees F
For Media Type
Potable Water

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 1 In.-8, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards NSF 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.