Zoro Homepage

3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 464-030BSNP

  • Zoro # G3185716


product price: $8.69
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-030BSNP
Zoro #
G3185716
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 1/16 in
Pipe Size (Nominal)
3/4"
Wall Thickness
0.114 in
Overall Length
3 in
Thread Size
14"
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/16 in
Inside Diameter
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MBSPT x MNPT
Item
Red Brass Pipe Nipple
Material (Pipe)
Red Brass
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Basic Pipe Fitting Material
Metal
Temp. Range
-20 to 450 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MBSPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Pressure (PSI)
200
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Shape
Nipple
Material Grade
ASTM B43
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Connection Type
Threaded
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
240 psi @ 450 Degrees F
Gravity Flow
No
Schedule
Schedule 40
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
953 psi @ 300 Degrees F
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Side A Thread Type
BSPT
Side A Gender
Male
Resistance Properties
Corrosion-Resistant

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.