Zoro Homepage

3/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 464-100

  • Zoro # G2535924


product price: $22.69
/ea

Key Features

Pipe Size - Nominal
3/4"
Overall Pipe Length
10"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-100
Zoro #
G2535924
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4"
Overall Pipe Length
10"
Pipe Size (Fittings)
3/4" x 3/4"
Outside Dia.
1 in
Pipe Size (Nominal)
3/4"
Thread Size
14"
Wall Thickness
0.114 in
Overall Length
10 in
Outside Diameter
1 in
Inside Diameter
3/4 in
Nominal Pipe Size
3/4 in

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.