Zoro Homepage

3/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P820

  • Zoro # G2577985


product price: $7.29
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P820
Zoro #
G2577985
UPC #
190735926536
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
12 in
Outside Diameter
1 3/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Side B Gender
Male
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Side A Gender
Male
Application
Air, Gas, Potable Water
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Steel
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.