Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80

  • Mfr # 464-120X

  • Zoro # G3021024


product price: $34.25
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-120X
Zoro #
G3021024
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in
Thread Size
14"
Overall Length
12 in
Wall Thickness
0.157 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Material
Metal
Temp. Range
- 20 To 400 Degrees F
Pressure (PSI)
424
Material (Pipe)
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Red Brass
Material Grade
ASTM B43
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Steam Pressure
953 psi @ 300 Degrees F
Side A Connection Type
Threaded
Fitting Compatibility
Class 300
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side B Connection Type
Threaded
Gravity Flow
No
Side A Gender
Male
Maximum Operating Temperature
400 Degrees F
Schedule
Schedule 80
Maximum Operating Pressure
240 psi @ 450 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Resistance Properties
Corrosion-Resistant

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.