Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 18" TBE Red Brass Pipe Sch 80

  • Mfr # 464-180X

  • Zoro # G2495613


product price: $61.15
/ea
Sold in multiples of 5 for $305.75

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-180X
Zoro #
G2495613
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
18 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1 1/16 in
Nominal Pipe Size
3/4 in
Overall Length
18 in
Outside Diameter
1 1/16 in
Inside Diameter
3/4 in
Wall Thickness
0.157 in
Thread Size
14"

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Pressure (PSI)
250
Basic Pipe Fitting Material
Metal
Material (Pipe)
Red Brass
Temp. Range
- 20 To 400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Oil, Potable Water, Steam
Schedule
Schedule 80
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Thread Type
NPT
Material Grade
ASTM B43
Resistance Properties
Corrosion-Resistant
Fitting Compatibility
Class 300
Side A Gender
Male
Maximum Operating Temperature
400 Degrees F
Material
Red Brass
Side B Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
240 psi @ 450 Degrees F
Maximum Steam Pressure
953 psi @ 300 Degrees F
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.