Zoro Homepage

3/4" MNPT x 2" TBE Galvanized Steel Dielectric Nipple Sch 40

  • Mfr # 4PFY9

  • Zoro # G2700135


product price: $4.99
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Non-Alloy Steel and PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PFY9
Zoro #
G2700135
UPC #
190735927649
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
2 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/20 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Non-Alloy Steel and PEX
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 200 Degrees F
Item
Dielectric Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Galvanized Steel
Standards
ANSI B1.20.1, ASTM A53
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Liner Material
Polyethylene
Side A Thread Type
NPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 200 Degrees F
Fitting Compatibility
Schedule 40
Maximum Operating Temperature
230 Degrees F
Application
Water
Pipe Material
Steel
Side B Thread Type
NPT
Minimum Operating Temperature
32 Degrees F
Finish/Coating
Zinc-Plated
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Schedule
Schedule 40

Description

Item Dielectric Nipple, Application Water, Finish/Coating Zinc-Plated, Fitting Compatibility Schedule 40, Liner Material Polyethylene, Maximum Operating Pressure 150 psi @ 200 Degrees F, Maximum Operating Temperature 230 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 2 in, Pipe Material Steel, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.