Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 464-020

  • Zoro # G2815574


product price: $4.59
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-020
Zoro #
G2815574
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Outside Dia.
1 3/64 in
Pipe Size (Fittings)
3/4"
Overall Length
2 in
Wall Thickness
0.114 in
Outside Diameter
1 3/64 in
Inside Diameter
3/4 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Temp. Range
-20 Degrees to 450 Degrees F
Basic Pipe Fitting Shape
Nipple
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Pressure (PSI)
240
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Red Brass
Specific Pipe Fitting Shape
Nipple
Material Grade
ASTM B43
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Compatibility
Class 150
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Resistance Properties
Corrosion-Resistant
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
953 psi @ 300 Degrees F
Side A Connection Type
Threaded
Maximum Operating Pressure
240 psi @ 450 Degrees F
Side B Gender
Male
Maximum Operating Temperature
400 Degrees F
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.