Zoro Homepage

3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 10

  • Mfr # 78152

  • Zoro # G4824421


product price: $1.19
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78152
Zoro #
G4824421
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
3/4"
Outside Dia. (In.)
0.75 in
Pipe Size
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
3/4 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi
Seamless/Welded
Seamless
Standards
AB 1953
Fittings Sub-Category
Nipples
Pipe Fitting Material
Galvanized Steel
Item
Stainless Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
No
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Side A Thread Type
NPT
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Gender
Male
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Application
Air, Gas, Potable Water
Maximum Operating Pressure
300 psi
Material
Steel
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 40

Description

Nipple, Application Air, Gas, Potable Water, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 3/4 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards AB 1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.