Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNE20

  • Zoro # G3283621


product price: $60.99
/ea

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNE20
Zoro #
G3283621
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
3 ft
Wall Thickness
0.138 in
Pipe Size (Nominal)
3/4"
Inside Dia.
3/4 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 in
Overall Length
3 ft
Inside Diameter
3/4 in
Outside Diameter
1 1/16 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
250 psi
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Side B Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Gravity Flow
No
Side B Gender
Male
Side A Thread Type
NPT
Material Grade
304
Side A Gender
Male
Side B Connection Type
Threaded
Material
Stainless Steel
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Metal Pipe Construction
Seamless

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 3 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.